Beli Platform Trolley Heavy Duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)atribut:
- Material: Loading Platform:Steel Mat:Demineralized Plastic Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- monotaro Folding TrolleyDeskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
- TRUSCO Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang)atribut:
- Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Assembly Estimate: 1 person 20 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- Rubbermaid Troli Barang Heavy DutyDeskripsi:The Rubbermaid Commercial Heavy Duty Platform Truck 24x36Inch with 6Inch TPR casters, 1000 lb. capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.atribut:
- Material: Plastic
- Color: Black
- KRISBOW Troli Barang LipatDeskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
- Matlock Troli Barang Lipatatribut:
- Product Type: Folding Trolley
- Prestar Troli Barang NBatribut:
- Maximum Load Capacity (kg): 150
- Wheel Size (inch): 4
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle)atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Handle Height (mm): 850
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
- TRUSCO Pressed Steel Platform Truck Donkey Cart (Single Handle 3 Shelf)atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Assembly Estimate: 2 person 30 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
- TRUSCO Connectible Resin Flatbed Trolley Route VanDeskripsi:It is possible to connect in vertical and horizontal directions.(Horizontal connection is for all purpose caster specification only)atribut:
- Castle Diameter (phi mm): 75
- Equal Load (kg): 100
- Height (mm): 115
- Installation Method: (Caster) Borutoresu Specification
- Matlock 3-In-1 Heavy Duty Truck 2Deskripsi:A multi-purpose truck which easily and quickly converts from a basic sack truck to a four wheel sack truck or platform truck. Height - horizontal: 260mm, - vertical: 1280mm. Width: 470mm. Capacity: 250kg.atribut:
- Lifting Capacity/Maximum Load (kg): 250
- Color: Blue
- Product Type: Three Position Platform/Sack Truck
- Product Number: GI135Y
- Additional Features: Horizontal Load Height: 260mm;Toe Plate Size: 470 x 190mm;2 x Ø200mm Rubber Tyred Wheels;2 x Ø125mm Rubber Tyred Castors;Horizontal Height 260mm;Vertical Height 1280mm
- Weight (kg): 250
- TRUSCO Resin Platform Truck Gran Cart (Folding Handle)atribut:
- Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
- Specification: Assembled Product
- Caster: Swivel Caster, Fixed Caster Each 2 pieces
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh)Deskripsi:64atribut:
- Material: Loading Platform:Steel Handle:Steel Mesh:Steel Mat:PVC Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Assembly Estimate: 2 person 30 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
- TRUSCO Pressed Steel Platform Truck Donkey Cart (Single Handle 2 Shelf)Deskripsi:71atribut:
- Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Assembly Estimate: 2 person 30 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
- Dalton Medium Heavy Duty Pallet MeshDeskripsi:- Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.atribut:
- Stackability (Layers): 4
- Pitch (mm): 50
- External Diameter of Bearing Fixing Discs: 100/44
- Wire Diameter (mm): 5.6
Daftar Harga Platform Trolley Heavy Duty Terbaru April 2026
| TRUSCO Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang) | Rp3.799.900 |
| monotaro Folding Trolley | Rp489.900 |
| TRUSCO Resin Platform Truck Gran Cart (Fixed Handle) (Troli Barang) | Rp2.399.900 |
| Rubbermaid Troli Barang Heavy Duty | Rp14.999.900 |
| KRISBOW Troli Barang Lipat | Rp639.900 |
| Matlock Troli Barang Lipat | Rp1.499.900 |
| Prestar Troli Barang NB | Rp1.499.900 |
| AND Bench & Platform Scales FG Series | Rp9.999.900 |
| TRUSCO Handrail for Work Platform | Rp1.899.900 |
| TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle) | Rp2.399.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































%20(Troli%20Barang)/fwP101505572-2.jpg)

%20(Troli%20Barang)/mwP101505824-2.jpg)






/caP101505442-2.jpg)
/dcP101505480-2.jpg)


/P101505855-1.jpg)
/1mP101001058-14.jpg)
/dzP101505503-2.jpg)
/P101505466-1.jpg)